PS, C-IEC, PLUG, 4P5W,, Limited Quantities Available

Item #: 530250

Cat #: C530P6S

UPC: 783585313535

to view pricing and more.
Documents & Guides
No Documents Available
HUB C530P6S PS, C-IEC, PLUG, 4P5W, 30A 220-415V, S/P

Overview

HUB C530P6S PS, C-IEC, PLUG, 4P5W, 30A 220-415V, S/P
Also known as: 783585313535, C530P6S

Specifications

Material: Composite
Color: Red
NEMA Configuration: Non-Nema
Wattage: 7200
Material: Composite
NEMA Configuration: Non-Nema
Color: Red
Wattage: 7200