MV PT Fuse 8250VAC 1A Ferrule Series: BDE Visual Indicator

Item #: 530262

Cat #: 9F60BDE001

UPC: 782001398002

to view pricing and more.
Documents & Guides
Medium Voltage Potential Transformer Fuse 8250VAC 1A Ferrule Series: BDE Visual Indicator Amp-Trap®

Overview

Medium Voltage Potential Transformer Fuse 8250VAC 1A Ferrule Series: BDE Visual Indicator Amp-Trap®

Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A

Also known as: 782001398002, 9F60BDE001

Specifications

Amps: 1
Type: Potential Transformer, Fuse
Mounting: Ferrule
Class: EJ-1
Volts AC: 8250
Interrupt Rating DC: 50 kA
Amps: 1
Mounting: Ferrule
Volts AC: 8250
Type: Potential Transformer, Fuse
Class: EJ-1
Interrupt Rating DC: 50 kA