3 POLE 600VAC 45A BREAKER

Item #: 530278

Cat #: TED136045WL

UPC: 783164063202

to view pricing and more.
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 3 POLE 600VAC 45A BREAKER

Overview

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 3 POLE 600VAC 45A BREAKER
Also known as: 783164063202, TED136045WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 45
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 45