Terminal Block Jumpers, 40P, Gray, Screw Type, Center, for 1492-W6

Item #: 53032

Cat #: 1492-CJ7-40

UPC: 611320169836

to view pricing and more.
Documents & Guides
Terminal Block, Jumper, Screw Type Center, 40-Pole, Gray, for 1492-W6, 5 in a Package

Overview

Terminal Block, Jumper, Screw Type Center, 40-Pole, Gray, for 1492-W6, 5 in a Package

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers

Also known as: 611320169836, 1492-CJ7-40

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 40
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 40