SQD HLA260304 MOLDED CASE CIRCUIT

Item #: 530509

Cat #: HLA260304

UPC:

to view pricing and more.

Overview

SQD HLA260304 MOLDED CASE CIRCUIT BREAKER 600V 30A
Also known as: HLA260304

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 50 kA