12 THHN/THWN-2 Solid Copper, Black, SIMpull Coilpak, 2000'

Item #: 530554
Cat #: 58026505
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, Black, SIMpull Coilpak, 2000 Foot

Overview

12 AWG THHN/THWN-2 Solid Copper, Black, SIMpull Coilpak, 2000 Foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58026505

Specifications

Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Solid
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12
Material: Copper
Volts AC: 600
Length: 2000 ft
Type: Wire Pack
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Solid
Family / Style: CoilPAK

Customer Reviews

No reviews for this product
(0)