12 THHN/THWN-2 Solid Copper, Red, SIMpull Coilpak, 2000'
Item #:
530556
Cat #:
58027305
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, Red, SIMpull Coilpak, 2000 Foot
Overview
12 AWG THHN/THWN-2 Solid Copper, Red, SIMpull Coilpak, 2000 Foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58027305
Specifications
Color: | Red |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Stranding: | Solid |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Color: | Red |
Jacket: | PVC |
Volts AC: | 600 |
Length: | 2000 ft |
Type: | Wire Pack |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Stranding: | Solid |
Family / Style: | CoilPAK |
Customer Reviews
No reviews for this product
(0)