Cable, Power 10 AWG Black,DIN M40, Type 4 Connector, Non-Flex, 40M

Item #: 530571

Cat #: 2090-XXNPMF-10S40

UPC: 820919855092

to view pricing and more.
Documents & Guides
Cable, Non-Flexible, Power and Brake, 600 Volt AC, Motor End Threaded DIN 940 Connector - Drive End Flying Leads, 40 m Length, 10 AWG Power - 18 AWG Brake Conductor, Black Jacket, Industrial Grade Thermoplastic Elastomer Jacket, Motor, UL Recognized to AWM Requirements

Overview

Cable, Non-Flexible, Power and Brake, 600 Volt AC, Motor End Threaded DIN 940 Connector - Drive End Flying Leads, 40 m Length, 10 AWG Power - 18 AWG Brake Conductor, Black Jacket, Industrial Grade Thermoplastic Elastomer Jacket, Motor, UL Recognized to AWM Requirements

Kinetix 2090 single motor cables combine motor power, feedback, and brake conductors all in a single shielded cable. Standard (non-flex) motor cables with rugged SpeedTec DIN connectors are designed for use with Kinetix 5500 and Kinetix 5700 drive systems, and intended for static applications. Continuous-flex rated cables, intended for rolling and reverse bending applications, are also available. 

Also known as: 820919855092, 2090-XXNPMF-10S40

Specifications

Type: Cable, Motor Power with Brake Wires
Color: Black
Length: 40 m
Type: Cable, Motor Power with Brake Wires
Length: 40 m
Color: Black