Servo Motor, Kinetix, Low Inertia, 2500-7000 RPM, 460V

Item #: 530572
Cat #: VPL-B1003F-CJ12AA
UPC: 884951871564
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Kinetix VP, 230 Volt, 2500 - 7000 RPM, Single Cable, Low Inertia, No Brake

Overview

Servo Motor, Kinetix VP, 230 Volt, 2500 - 7000 RPM, Single Cable, Low Inertia, No Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 884951871564, VPL-B1003F-CJ12AA

Specifications

Volts AC: 230
Type: Servo Motor
RPM: 2500 - 7000
Family / Style: Kinetix
Volts AC: 230
RPM: 2500 - 7000
Type: Servo Motor
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)