Servo Motor, Kinetix, Low Inertia, 2500-7000 RPM, 460V

Item #: 530572

Cat #: VPL-B1003F-CJ12AA

UPC: 884951871564

to view pricing and more.
Documents & Guides
Servo Motor, Kinetix VP, 230 Volt, 2500 - 7000 RPM, Single Cable, Low Inertia, No Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Kinetix VP, 230 Volt, 2500 - 7000 RPM, Single Cable, Low Inertia, No Brake *** Rockwell Automation Preferred Product ***

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951871564, VPL-B1003F-CJ12AA

Specifications

Volts AC: 230
Type: Servo Motor
RPM: 2500 - 7000
Family / Style: Kinetix
Special Program: Rockwell Automation Preferred Product
Volts AC: 230
RPM: 2500 - 7000
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Family / Style: Kinetix