Fitting, Outside Vertical 90o, 6" x 4" (

Item #: 53061

Cat #: FROVRA6X4YL

UPC: 074983784516

to view pricing and more.
Attaches to 6x4 channel and/or fittings to create a 90° vertical turn from a straight horizontal run. Accepts optional split cover FROVRASC6YL.

Overview

Attaches to 6x4 channel and/or fittings to create a 90° vertical turn from a straight horizontal run. Accepts optional split cover FROVRASC6YL.
Also known as: 074983784516, FROVRA6X4YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Outside
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Vertical Outside
Material: PVC
Angle: 90°
Family / Style: FiberRunner®