
Disconnect Enclosure, 36" x 31.38" x 10"
Item #: 53063
Cat #: A36SA3210LP
UPC: 783510329709
to view pricing and more.
Documents & Guides
Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures For Flange-Mounted Disconnects), Size/Dims: 36" x 31.38" x 10", Material/Finish: Steel/Paint
Overview
Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures For Flange-Mounted Disconnects), Size/Dims: 36" x 31.38" x 10", Material/Finish: Steel/Paint
Also known as: 783510329709, A36SA3210LP
Specifications
| Depth: | 10 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Height: | 36 in |
| Width: | 31.380 in |
| Depth: | 10 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Height: | 36 in |
| Mounting: | Surface |
| Material: | Steel |
| Width: | 31.380 in |