Breaker, 10A, 1P, 277V, Miniature

Item #: 53068

Cat #: 1492-SP1D100

UPC: 611320048339

to view pricing and more.
Documents & Guides
Breaker, 10 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads

Overview

Breaker, 10 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads
Also known as: 611320048339, 1492-SP1D100

Specifications

Amps: 10
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 10
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail