JACK, HJ6A, CAT6A, UNI, RD

Item #: 530788

Cat #: HJ6AR

UPC: 662620213996

to view pricing and more.
Documents & Guides
Jack, Keystone, Cat 6A, Universal, Red

Overview

Jack, Keystone, Cat 6A, Universal, Red
Also known as: 662620213996, HJ6AR

Features & Benefits

  • Third Party Verified Category 6A Component Exceeds TIA and ISO Limits
  • Exclusive 1-Punch Termination Reduces Termination Time by 75%
  • Qualified to 150% of 802.3bt PoE Current Level
  • Bulk and Green Packaging Reduces Excess Waste on the Job

Specifications

No Specifications Available