JACK, HJ6A, CAT6A, UNI, GN

Item #: 530790

Cat #: HJ6AGN

UPC: 662620214016

to view pricing and more.
Documents & Guides
Jack, Keystone, Cat 6A, Universal, Green

Overview

Jack, Keystone, Cat 6A, Universal, Green
Also known as: 662620214016, HJ6AGN

Features & Benefits

  • Third Party Verified Category 6A Component Exceeds TIA and ISO Limits
  • Exclusive 1-Punch Termination Reduces Termination Time by 75%
  • Qualified to 150% of 802.3bt PoE Current Level
  • Bulk and Green Packaging Reduces Excess Waste on the Job

Specifications

No Specifications Available