Disconnect Encl. 36.00x25.38x1

Item #: 53084
Cat #: A36SA2610LP
UPC: 783510329600
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, Type 12, 36.00x25.38x10.00, Steel

Overview

Disconnect Enclosure with Handle, Type 12, 36.00x25.38x10.00, Steel
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510329600, A36SA2610LP

Specifications

Depth: 10 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Width: 26 in
Height: 36 in
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 26 in
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)