LEV ODC04-IDW OCC SEN CEILNG

Item #: 530952

Cat #: ODC04-IDW

UPC: 078477539965

to view pricing and more.
Documents & Guides
Product Line: Provolt, Technology: Passive Infrared, Line Voltage: Yes, Mount: Ceiling, Coverage (Sq.Ft.): 450 Sq. Ft., Adjustment: Self-Adjusting, Pattern Degrees: 360, Grade: Commercial, Color: White, Title 24 Compliant: Yes

Overview

Product Line: Provolt, Technology: Passive Infrared, Line Voltage: Yes, Mount: Ceiling, Coverage (Sq.Ft.): 450 Sq. Ft., Adjustment: Self-Adjusting, Pattern Degrees: 360, Grade: Commercial, Color: White, Title 24 Compliant: Yes

24 VDC, 8-12 Ft Ceiling Mounted, PIR Occupancy Sensor, Kitted with Power Base OPB15 to Complete a Self Contained Line Voltage Sensor, White

Also known as: 078477539965, ODC04-IDW

Specifications

Color: White
Angle: 360°
Mounting: Ceiling
Color: White
Mounting: Ceiling
Angle: 360°