Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 350 MCM
Item #:
53096
Cat #:
LAMA350-38-QY
UPC:
074983596157
Sign In or Register to view pricing and more.
Mechanical Lug, Aluminum, 1-Conductor, 6 AWG -350 MCM, 3/8" Stud Hole, Use with Stranded Aluminum or Copper Code Conductors
Overview
Mechanical Lug, Aluminum, 1-Conductor, 6 AWG -350 MCM, 3/8" Stud Hole, Use with Stranded Aluminum or Copper Code Conductors
Also known as: 074983596157, LAMA350-38-QY
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 3 - 2 |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Material: | Aluminum |
Allowable Gauge Range: | 3 - 2 |
Customer Reviews
No reviews for this product
(0)