ES4-D2 End Section - Dark Grey

Item #: 530994

Cat #: 1SNK505960R0000

UPC: 804325488273

to view pricing and more.
Snap-On End Section. Type: ES4. Color: Gray. Thickness: 2.55mm.

Overview

Snap-On End Section. Type: ES4. Color: Gray. Thickness: 2.55mm.
Also known as: 804325488273, 1SNK505960R0000

Specifications

Family / Style: SNK
Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: SNK
Type: End Section
Mounting: Snap On
Color: Gray