This product has been discontinued.

EMT COMPR CONNECTOR 4 IN STEEL USA
Item #: 531006
Cat #: 2946US
UPC: 050169570517
to view pricing and more.
Documents & Guides
Compression Uninsulated Connectors Steel, 4 In. Trade Size
Overview
Compression Uninsulated Connectors Steel, 4 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570517, 2946US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Size: | 4 in |
| Insulation: | Non-Insulated |
| Size: | 4 in |
| Insulation: | Non-Insulated |