This product has been discontinued.

EMT COMPR COUPLING 2 IN STEEL USA
Item #: 531010
Cat #: 2928US
UPC: 050169570470
Sign In or Register to view pricing and more.
Documents & Guides
Compression Couplings Steel, 2 In. Trade Size
Overview
Compression Couplings Steel, 2 In. Trade Size
Couple two ends of EMT conduit in dry locations with RACO® compression couplings. Provides concrete-tight connections. Suitable for applications above 600V.
Also known as: 050169570470, 2928US
Specifications
| Size: | 2 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Size: | 2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |