Contactor, IEC, 9A, 3P, 125VDC Electronic Coil, 1NO

Item #: 531090

Cat #: 100-C09ED10

UPC: 885630231228

to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 110 - 125 Volt DC Electronic Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 110 - 125 Volt DC Electronic Coil, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads.

Also known as: 885630231228, 100-C09ED10

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 9
Family / Style: 100-C
Volts DC Control Range: 110 - 125
Poles: 3
Amps: 9
Volts DC Control Range: 110 - 125
Type: Contactor, IEC
Family / Style: 100-C