Hanging Lantern, Outdoor, 1-Light, 100W, Black
Item #:
531095
Cat #:
60068-12
UPC:
785652183041
Sign In or Register to view pricing and more.
Documents & Guides
Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 17 inch, Finish: Black, Family: Lambert Hill
Overview
Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 17 inch, Finish: Black, Family: Lambert Hill
Also known as: 785652183041, 60068-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Length: | 17 in |
Color: | Black |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Black |
Wattage: | 100 |
Length: | 17 in |
Customer Reviews
No reviews for this product
(0)