19W PAR38 LED Lamp, 27K

Item #: 531111
Cat #: 19PAR38/F36-2700-DIM-AF-SO-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 42911-8. 75W Equivalent.

Overview

Dimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 42911-8. 75W Equivalent.
Also known as: 19PAR38/F36-2700-DIM-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 19, 19.500
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 36°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Wattage: 19, 19.500
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)