SQD HJL36050CA MOLDED CASE CIRCUIT

Item #: 531158

Cat #: HJL36050CA

UPC:

to view pricing and more.
SQD HJL36050CA MOLDED CASE CIRCUIT BREAKER 600V 50A

Overview

SQD HJL36050CA MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: HJL36050CA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 18 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA