AlMechLug,#14-#6AWG,1/4StudPKG25Y

Item #: 53117

Cat #: LAMA6-14-QY

UPC: 074983596195

to view pricing and more.
Documents & Guides
One-hole, aluminum, single barrel lug, type LAMA, #14 - #6 AWG, 1/4 (6.4mm) stud hole, standard package.

Overview

One-hole, aluminum, single barrel lug, type LAMA, #14 - #6 AWG, 1/4 (6.4mm) stud hole, standard package.
Also known as: 074983596195, LAMA6-14-QY

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 14 - 6
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 6
Material: Aluminum
Stud Size: 1/4 in