Telephone Cabinet, 36" x 30" x 8", Surface Mount

Item #: 531224
Cat #: ATC36308S
UPC: 783510429898
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Surface Mount, Size/Dims: 36" x 30" x 8", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Surface Mount, Size/Dims: 36" x 30" x 8", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510429898, ATC36308S

Specifications

Width: 30 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 8 in
Color: Gray
Height: 36 in

Customer Reviews

No reviews for this product
(0)