Breaker, 7A, 1P, 277V, Miniature

Item #: 53124

Cat #: 1492-SP1D070

UPC: 611320048322

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 7.0 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads

Overview

Breaker, 7.0 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads
Also known as: 611320048322, 1492-SP1D070

Specifications

Amps: 7
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 7
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail