PowerFlex 525 AC Drive, 18.5 kW (25 HP), 600 V AC Input, 3 PH, 50-6

Item #: 531282
Cat #: 25B-E027N104
UPC: 884951886216
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 525 AC Drive, 18.5 kW (25 HP), 600 V AC Input, 3 PH, 50-60 Hz, 27 A Output

Overview

PowerFlex 525 AC Drive, 18.5 kW (25 HP), 600 V AC Input, 3 PH, 50-60 Hz, 27 A Output
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-E027N104 from Rockwell Automation® is a 600 V AC, three phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 27 A output current and a E frame. And it is IP20 UL-NEMA open type. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951886216, 25B-E027N104

Specifications

Horsepower: 25
Amps: 27
Volts AC: 600
Wattage: 18.500 kW
Type: General Purpose Drives
Horsepower: 25
Volts AC: 600
Type: General Purpose Drives
Amps: 27
Wattage: 18.500 kW

Customer Reviews

No reviews for this product
(0)