SpectraCool Compact Indoor N17, 1000BTU 115V, Lt Gray, Steel

Item #: 531326

Cat #: N170116G010

UPC: 783510255886

Sign In or Register to view pricing and more.
SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor N17, N170116G010 item is rated 1000BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor N17, N170116G010 item is rated 1000BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510255886, N170116G010

Specifications

Material: Steel
Volts AC: 115
IP/NEMA Rating: NEMA 12
BTU: 1000
Material: Steel
IP/NEMA Rating: NEMA 12
Volts AC: 115
BTU: 1000