Wire Mkr,BBP33,B7642,.125x2,Wht,500EA/RL

Item #: 531371

Cat #: B33-125-2-7642

UPC: 662820967385

to view pricing and more.
Documents & Guides
BBP«33 Series PermaSleeve« Heat-Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable. Application: Cable & Wire Marking. Standard: ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized, VW-1. Color: White. Material: Brady B-7642 Heat Shrink Polyolefin. Height: 0.235 IN. Width: 2 IN. Diameter: 0.125 in Diameter as Supplied. Temperature Range: -40 to 248 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Shrink Ratio: 2:1. Wire Size: 20 AWG to 16 AWG (0.062 in to 0.11 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R4300, R6000, R6400, R6600. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 142898.

Overview

BBP«33 Series PermaSleeve« Heat-Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable. Application: Cable & Wire Marking. Standard: ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized, VW-1. Color: White. Material: Brady B-7642 Heat Shrink Polyolefin. Height: 0.235 IN. Width: 2 IN. Diameter: 0.125 in Diameter as Supplied. Temperature Range: -40 to 248 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Shrink Ratio: 2:1. Wire Size: 20 AWG to 16 AWG (0.062 in to 0.11 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R4300, R6000, R6400, R6600. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 142898.
Also known as: 662820967385, B33-125-2-7642

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: White
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: White
Material: Polyolefin
Standards: California Proposition 65