AZ5DE025 Cable Ends, Ferrule, Double, 14AWG, Gray Halogen Free, Plastic, Linergy

Item #: 531432

Cat #: AZ5DE025

UPC: 389110515896

to view pricing and more.
AZ5DE025 Cable Ends, Ferrule, Double, 14 AWG, Gray Halogen Free, Plastic, Linergy, Dispenser Pack

Overview

AZ5DE025 Cable Ends, Ferrule, Double, 14 AWG, Gray Halogen Free, Plastic, Linergy, Dispenser Pack

Linergy cable end twin insulated without marker tag holder. It applied to twin conductor with 2.5 mm² cable cross section. It has grey surface treatment. It is medium size without marker tag holder. Packing by dispenser pack and quantity per 5 sets of 50. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is CCSAus certified It is compliant with Green Premium (RoHS/REACH).

Also known as: 389110515896, AZ5DE025

Specifications

Color: Gray
Allowable Gauge Range: 14
Color: Gray
Allowable Gauge Range: 14