Advanced control unit, 0.35A to 1.4A, 3P motors, protection & diagnostic, class 10, coil 24VDC

Item #: 531558

Cat #: LUCB1XBL

UPC: 389110364074

to view pricing and more.
Advanced control unit, TeSys Ultra, 0.35A to 1.4A, 3P motors, protection & diagnostic, class 10, coil 24VDC

Overview

Advanced control unit, TeSys Ultra, 0.35A to 1.4A, 3P motors, protection & diagnostic, class 10, coil 24VDC

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB120, LUB320, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 0.25kW@400V. It provides full protection to motors with a rated current Ir 0.35-1.4A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). It provides a thermal overload alarm to be used locally using a LUFDA module or remotely using a LULC module, and a test push button for overload simulation. To be used with a 24V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110364074, LUCB1XBL

Specifications

Phase: 3
Phase: 3