400A 600V F DBL SET SCREW PANEL MNT

Item #: 531577

Cat #: PS40FRB-Y

UPC: 785007422689

to view pricing and more.
Documents & Guides
Female Double Screw Panel Mount 400A 600V, Yellow

Overview

Female Double Screw Panel Mount 400A 600V, Yellow
Also known as: 785007422689, PS40FRB-Y

Specifications

Mounting: Panel
Material: Nylon
Color: Yellow
Mounting: Panel
Color: Yellow
Material: Nylon