Acuity FHE 654L 1/41/2

Item #: 531580

Cat #: FHE654L1/41/2

UPC: 745975546688

to view pricing and more.
Documents & Guides
LIT FHE 654L 1/41/2

Overview

LIT FHE 654L 1/41/2
Also known as: 745975546688, FHE654L1/41/2

Specifications

Material: Polycarbonate
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Material: Polycarbonate
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent