2.64DIA X 1.97IN

Item #: 531662

Cat #: 63-38047-972

UPC: 784474558723

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MEL 63-38047-972 2.64DIA X 1.97IN 14 TO 8AWG 30AMP 277/480V 3POLE BLUE POLYESTER INLET

Overview

MEL 63-38047-972 2.64DIA X 1.97IN 14 TO 8AWG 30AMP 277/480V 3POLE BLUE POLYESTER INLET
Also known as: 784474558723, 63-38047-972

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1