SQD HJL26125AASA MOLDED CASE

Item #: 531688

Cat #: HJL26125AASA

UPC:

to view pricing and more.
SQD HJL26125AASA MOLDED CASE CIRCUIT BREAKER 600V 125A

Overview

SQD HJL26125AASA MOLDED CASE CIRCUIT BREAKER 600V 125A
Also known as: HJL26125AASA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 125
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 25 kA
Volts DC: 250
Amps: 125
Interrupt Rating DC: 18 kA