Wall Mount Enclosure, NEMA 12/13, 30" x 30" x 12", Steel/Gray
Item #:
53173
Cat #:
A303012LP
UPC:
783510279301
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 30" x 12", Material/Finish: Steel/Gray
Overview
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 30" x 12", Material/Finish: Steel/Gray
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510279301, A303012LP
Specifications
Width: | 30 in |
Height: | 30 in |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
Width: | 30 in |
Mounting: | Surface |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 30 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)