NEMA Combo Starter, Type S, 60A fusible disconnect, Size 1, 27A, 7.5 HP at 240 VAC polyphase, 120V

Item #: 531745

Cat #: 8538SCG13V02S

UPC: 785901743774

to view pricing and more.
NEMA Combination Starter, Type S, 60A fusible disconnect, Size 1, 27A, 7.5 HP at 240 VAC polyphase, 120 VAC coil, NEMA 1

Overview

NEMA Combination Starter, Type S, 60A fusible disconnect, Size 1, 27A, 7.5 HP at 240 VAC polyphase, 120 VAC coil, NEMA 1

STARTER MOTOR CONTROL <1000VAC

Also known as: 785901743774, 8538SCG13V02S

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65