Breaker, Miniature, 5A, 277VAC, 48VDC, 1P, Trip Curve D

Item #: 53178

Cat #: 1492-SP1D050

UPC: 611320048308

to view pricing and more.
Documents & Guides
Breaker, Miniature, 5 Amp, 277 Volt AC, 48 Volt DC, 1 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 5 Amp, 277 Volt AC, 48 Volt DC, 1 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320048308, 1492-SP1D050

Specifications

Amps: 5
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 5
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1