Push Button, Push-Pull, Mushroom, Red, LED, 12-130V AC/DC, 30mm

Item #: 531786

Cat #: 800TC-FXQH2RD4S

UPC: 885630258898

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Closed, Late Break, Self Monitoring, Contact Block, with Finger Safe Guards

Overview

Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Closed, Late Break, Self Monitoring, Contact Block, with Finger Safe Guards

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FXQH2RD4S from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type with finger guards on terminals. And it has self-monitoring contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630258898, 800TC-FXQH2RD4S

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Red
Size: 30 mm
Type: Push-Pull, Pushbutton
Volts AC Range: 12 - 130
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130