Modular TDX Panel Protector, 300 kA, 3Ph 4W+G Distribution System, 170/276 VAC

Item #: 531822

Cat #: TDX300S120/208

UPC: 782856678663

to view pricing and more.
Documents & Guides
Modular TDX Panel Protector, 300 kA, 3Ph 4W+G Distribution System, 170/276 VAC

Overview

Modular TDX Panel Protector, 300 kA, 3Ph 4W+G Distribution System, 170/276 VAC

The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions.

Also known as: 782856678663, TDX300S120/208

Features & Benefits

  • Transient Discriminating (TD) Technology provides increased service life
  • Modular design allows easy replacement of surge modules
  • Built-in features include TD Technology, thermal protection, short circuit current cartridge fusing and a surge counter
  • Status indication flag per mode, voltage presence LEDs, audible alarm and voltage-free contacts providing remote status monitoring
  • 300 kA 8/20 μs maximum surge rating provides protection suitable for service entrance, main-distribution panels and highly exposed applications

Specifications

Material: Metal
IP/NEMA Rating: IP20
Depth: 3.250 in
Width: 257 in
Height: 260 in
Material: Metal
Depth: 3.250 in
Height: 260 in
IP/NEMA Rating: IP20
Width: 257 in