LIT 2RTLX2-32L-D38-LP835-N100 FLR

Item #: 531831

Cat #: 2RTLX2-32L-D38-LP835-N100

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LIT 2RTLX2-32L-D38-LP835-N100 FLR FIXT

Overview

LIT 2RTLX2-32L-D38-LP835-N100 FLR FIXT
Also known as: 2RTLX2-32L-D38-LP835-N100

Specifications

Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277