KEL HBL1221PL 20A RED AC SW

Item #: 53189
Cat #: HBL1221PL
UPC: 783585431468
Sign In or Register to view pricing and more.
20A 120V single-pole toggle switch with neon lamp set in clear red handle. Handle illuminates when switch is "ON." Serves as instant reminder that current is flowing to an appliance.

Overview

20A 120V single-pole toggle switch with neon lamp set in clear red handle. Handle illuminates when switch is "ON." Serves as instant reminder that current is flowing to an appliance.
Also known as: 783585431468, HBL1221PL

Specifications

Type: 3-Way, Commercial Grade, Illuminated Off, Rocker Switch, Self-Grounding, Decora
Material: Thermoset
Color: Red
Poles: 1
Amps: 15
Type: 3-Way, Commercial Grade, Illuminated Off, Rocker Switch, Self-Grounding, Decora
Color: Red
Amps: 15
Material: Thermoset
Poles: 1

Customer Reviews

No reviews for this product
(0)