This product has been discontinued.

Wireless Switch/Sensor Kit, 8A, Maestro, White
Item #: 531952
Cat #: MRF2-1S8A-1OW
UPC: 027557000277
to view pricing and more.
Documents & Guides
Maestro Switch & Sensor Retro Package, 120V, 8A, Includes: (1) Maestro Wireless Switch, (1) Single-Gang Claro Wallplate, and (1) Wall Radio Powr Savr OCC/VAC Sensor, Color: White.
Overview
Maestro Switch & Sensor Retro Package, 120V, 8A, Includes: (1) Maestro Wireless Switch, (1) Single-Gang Claro Wallplate, and (1) Wall Radio Powr Savr OCC/VAC Sensor, Color: White.
Also known as: 027557000277, MRF2-1S8A-1OW
Specifications
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Color: | White |
| Amps: | 8 |
| Volts AC: | 120 |
| Color: | White |
| Family / Style: | Maestro |
| Amps: | 8 |