414052 El/mdt2 23w 3.5k

Item #: 532087

Cat #: EL/MDT2-23W-3.5K

UPC: 046677414054

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Type: El/mdt2 23w 3.5k, Volts: 363 V, Watts: 23 W, Application: General Lighting, Color Rendering Index: 82, Base: Medium Screw, Life Average Rated: 10,000h, Efficiency: Energy Star, Color Temp: 3,500 K, Light Output: 1600 Lumens *Philips Part # 414052* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Lamp Type: El/mdt2 23w 3.5k, Volts: 363 V, Watts: 23 W, Application: General Lighting, Color Rendering Index: 82, Base: Medium Screw, Life Average Rated: 10,000h, Efficiency: Energy Star, Color Temp: 3,500 K, Light Output: 1600 Lumens *Philips Part # 414052* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046677414054, EL/MDT2-23W-3.5K

Specifications

Type: CFL, Traditional, Screw-In
Type: CFL, Traditional, Screw-In