2' Narrow Striplight

Item #: 53210

Cat #: S120

UPC: 745973790212

to view pricing and more.
Documents & Guides
2' Narrow StriplightNarrow Strip, Length: 2', 1 Lamp, 120V, F20T12, Rapid Start Electronic Ballast.

Overview

2' Narrow StriplightNarrow Strip, Length: 2', 1 Lamp, 120V, F20T12, Rapid Start Electronic Ballast.
Also known as: 745973790212, S120

Specifications

Volts AC: 120
Wattage: 20
Length: 2 ft
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Length: 2 ft
Light Technology: Fluorescent
Wattage: 20
Type: 1-Lamp