This product may not be available in all locations.

Pressure Control Switch, 12-150 Operating Range, 9-30 Differential
Item #: 532106
Cat #: 836T-T253JX18
UPC: 611320344745
to view pricing and more.
Documents & Guides
Pressure Control Switch, Copper Alloy Bellows, 12 - 150 PSI Adjustable Operating Range, 9 - 30 PSI Adjustable Differential, 350 Maximum PSI, Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Overview
Pressure Control Switch, Copper Alloy Bellows, 12 - 150 PSI Adjustable Operating Range, 9 - 30 PSI Adjustable Differential, 350 Maximum PSI, Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 611320344745, 836T-T253JX18
Specifications
| Poles: | 2 |
| Type: | Pressure Switch |
| Material: | Copper Alloy |
| IP/NEMA Rating: | NEMA 1, NEMA 4 |
| Range: | 12 - 150 PSI, 9 - 30 PSI |
| Standards: | Build America Buy America Compliant |
| Poles: | 2 |
| Material: | Copper Alloy |
| Range: | 12 - 150 PSI, 9 - 30 PSI |
| Type: | Pressure Switch |
| IP/NEMA Rating: | NEMA 1, NEMA 4 |
| Standards: | Build America Buy America Compliant |