Miniature Circuit Breaker, 2P, 4A

Item #: 532198

Cat #: S202-C4

UPC: 016779523404

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 4 Amp, 480Y/277 Volts AC

Overview

Miniature Circuit Breaker, 2 Pole, 4 Amp, 480Y/277 Volts AC
Also known as: 016779523404, S202-C4

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 4
Mounting: DIN Rail
Interrupt Rating AC: 6 kA