M-thn 6r100a3b Fuse Holder,marathon

Item #: 5322
Cat #: 6R100A3B
UPC: 784337111409
Sign In or Register to view pricing and more.
Documents & Guides
Marathon; Fuse Holder; Voltage Rating: 600 Vac/dc; Amperage Rating: 61 - 100 Ampmax; Class: R; Material: Fuse Clip: Tin Plated Copper Alloy; Box Connector: Tinplated High Conductivity Aluminum; Reject Member: Tin Plated Steel; Reinforcingspring: Zinc Plated Steel; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Thread-forming #10-32 Binder Head; Size: 8.130 In Length X 5.730 In Widthx 2.600 In Height; Accessories: Cover: Chr6100; Glass-filled Polycarbonate (thermoplastic); 125 Deg C (ul Rti), Flammability Rating Ul 94 V-0, Ul Listed File No. Jdvs2.181825; Wire Range: 2/0 - 14 And 2/0 - 12 Awg For Copper; Fuse Size: 1-11/32 In Diameter X 7-7/8 In Length; Electrical Ratings: 61 - 100 Amp Max (amperage Rating Based On Maximum Fuse Rating For That Physical Size); 600 Vac/dc; Approved For 200000 Amp Withstand Rating; Mechanical Ratings: Insulator Base Temperature Rating: -40 Deg C/f To 150 Deg C (302 Deg F) Ul Rti; Flammability Rating Ofinsulator Base: Ul 94 V-0; Touch Protection: Ip-20 (iec 60529) With Optional Cover Chr6100; Use Outside These Ratings Needs To Be Judged In The End-use; Wire Strip Length: 1-5/16 In; Number Of Poles: 3; Panel Mountable: 1/4 In (m6) Fastener, Torque 30 - 40 In-lb

Overview

Marathon; Fuse Holder; Voltage Rating: 600 Vac/dc; Amperage Rating: 61 - 100 Ampmax; Class: R; Material: Fuse Clip: Tin Plated Copper Alloy; Box Connector: Tinplated High Conductivity Aluminum; Reject Member: Tin Plated Steel; Reinforcingspring: Zinc Plated Steel; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Thread-forming #10-32 Binder Head; Size: 8.130 In Length X 5.730 In Widthx 2.600 In Height; Accessories: Cover: Chr6100; Glass-filled Polycarbonate (thermoplastic); 125 Deg C (ul Rti), Flammability Rating Ul 94 V-0, Ul Listed File No. Jdvs2.181825; Wire Range: 2/0 - 14 And 2/0 - 12 Awg For Copper; Fuse Size: 1-11/32 In Diameter X 7-7/8 In Length; Electrical Ratings: 61 - 100 Amp Max (amperage Rating Based On Maximum Fuse Rating For That Physical Size); 600 Vac/dc; Approved For 200000 Amp Withstand Rating; Mechanical Ratings: Insulator Base Temperature Rating: -40 Deg C/f To 150 Deg C (302 Deg F) Ul Rti; Flammability Rating Ofinsulator Base: Ul 94 V-0; Touch Protection: Ip-20 (iec 60529) With Optional Cover Chr6100; Use Outside These Ratings Needs To Be Judged In The End-use; Wire Strip Length: 1-5/16 In; Number Of Poles: 3; Panel Mountable: 1/4 In (m6) Fastener, Torque 30 - 40 In-lb
Also known as: 784337111409, 6R100A3B

Specifications

Material: Phenolic
Poles: 3
Amps: 100
Mounting: Surface
Class: R
Range: 14 - 2/0 AWG
Volts AC: 600
Interrupt Rating AC: 200kA
Family / Style: 6R
Material: Phenolic
Amps: 100
Class: R
Volts AC: 600
Family / Style: 6R
Poles: 3
Mounting: Surface
Range: 14 - 2/0 AWG
Interrupt Rating AC: 200kA

Customer Reviews

No reviews for this product
(0)